Abbotsford
SIESNC3048L1200W

SIEMENS CANADA LTD US2:SNC3048L1200W LDCTR 200A 1PH 3W 120/240V 30/48 CCT W/ WHI DR

Price $986.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC3048L1200W

Description

SNC Loadcentre, Main Lug Only, 30 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Main Lug Load Center Number of Circuits 48
Number of Spaces 30 Voltage Rating 120/240 VAC
Amperage Rating 200 A Phase 1
Enclosure Type NEMA 1 Series/Model SNC
Breaker Type Main Lug Wiring Configuration 3-Wire
Neutral Type Plug-On Temperature Rating 60 - 75 °C
Construction Aluminum Finish White
Dimensions 30 in H UPC 195125128637

Packages

1 - UNIT - 1