Abbotsford
SIESNC4060L1200

SIEMENS CANADA LTD US2:SNC4060L1200 LDCTR 200A 1PH 3W120/240V 40/60 CCT W/ DR

Price $1,121.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC4060L1200

Description

SNC Loadcentre, Main Lug Only, 40 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type Neutral Ready, Low Voltage
Number of Circuits 60 Number of Spaces 40
Voltage Rating 120/240 VAC Amperage Rating 200 A
Interrupt Rating 22 kA Phase 1
Mounting Type Plug-On Enclosure Type NEMA 1
Breaker Type Main Lug Wiring Configuration 3 Wire
Construction Aluminum Finish Gray
UPC 195125128293

Packages

1 - UNIT - 1