Abbotsford
SIESNC4060L1200W

SIEMENS US2:SNC4060L1200W LDCTR 200A 1PH 3W 120/240V 40/60 CCT W/ WHI DR

Price $1,121.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC4060L1200W

Description

SNC Loadcentre, Main Lug Only, 40 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Main Lug Load Center Number of Circuits 60
Number of Spaces 40 Voltage Rating 120/240 VAC
Amperage Rating 200 A Interrupt Rating 22 kA
Phase 1 Enclosure Type NEMA 1
Series/Model SNC Breaker Type Main Lug
Wiring Configuration 3-Wire Neutral Type Plug-On
Temperature Rating 60 - 75 °C Construction Aluminum
Finish White Dimensions 36 in H
UPC 195125128644

Packages

1 - UNIT - 1 21 - UNIT - 21