Abbotsford
MICBA3TCVGN

ABB ELECTRIFICATION CANADA INC BA3-TCVGN 100A/600V OH-UG NTR GRD LUG SOCKET

Price $202.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA3-TCVGN

Description

Meter socket shallow 100 amperes 600 volts. 4 jaw. Combination overhead-underground comes with neutral ground lug

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Shallow
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Includes Neutral Ground Lug, Screw Type Ring Standards CSA 27716 Certified
Application For Combination Overhead/Underground Installation UPC 624871013268

Packages

1 - UNIT - 1