×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
WAG812102

WAGO 96A 1000V Busbar Terminal Block, Dark Gray

Price $11.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:812-102

Description

This common potential terminal block (item number 812-102) streamlines wire connections, making them both quick and easy. Conductors can only be connected to this common potential terminal block if their strip length is 11 mm. This product features conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing to use any tools—all thanks to its pluggable design. The item's dimensions are 75 x 30 x 27.5 mm (width x height x depth). Depending on the conductor type, this common potential terminal block is designed for conductor cross sections ranging from 0.5 mm² to 4 mm². It has one level. You can connect a single potential using the twelve clamping points. The dark gray housing is made of polyamide (PA66) for insulation.

Specifications

Brand Name Wago Corp Item Name Busbar Terminal Block
Type 1-Level Voltage Rating 1000 V
Amperage Rating 96 A Mounting Type DIN Rail
Wire Strip Length 11 mm Connection Type Push-In Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Dark Gray Dimensions 2.953 in W x 1.083 in D x 1.181 in H
For Use With 10 x 3 mm Busbars Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1