Abbotsford
wag812114

WAGO Busbar Terminal Block, Blue

Price $11.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:812-114

Description

Busbar terminal block; for (10 x 3) mm busbars; without push-buttons; CAGE CLAMP®; blue

Specifications

Brand Name Wago Item Name Busbar Terminal Block
Type 1-Level Voltage Rating 1000 V
Amperage Rating 96 A Mounting Type DIN Rail
Wire Strip Length 12 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Blue Dimensions 1.496 in W x 1.713 in D x 1.673 in H
For Use With 10 x 3 mm Busbars Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, RoHS Compliant, UL94 V0
UPC 044918107154

Packages

1 - UNIT - 1