×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
WAG812113

WAGO 96A 1000V Busbar Terminal Block, Red

Price $12.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:812-113

Description

The common potential terminal block (item number 812-113) simplifies electrical installations. Ensure that the strip lengths are 12 mm when connecting conductors to this common potential terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our proven universal connection known as CAGE CLAMP® leads the way when it comes to connection technology and electrical interconnections. The item's dimensions are 38 x 42.5 x 43.5 mm (width x height x depth). Depending on the conductor type, this common potential terminal block is ideal for conductor cross sections ranging from 1.5 mm² to 16 mm². It has one level. The single potential can connect using the three clamping points The red housing is made of polyamide (PA66) for insulation.

Specifications

Brand Name Wago Corp Item Name Busbar Terminal Block
Type 1-Level Voltage Rating 1000 V
Amperage Rating 96 A Mounting Type DIN Rail
Wire Strip Length 12 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Red Dimensions 1.496 in W x 1.713 in D x 1.673 in H
For Use With 10 x 3 mm Busbars Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1