Abbotsford
TABC106FL

ABB ELECTRIFICATION CANADA INC C10-6FL Terminal fork non-insulated 22-10AWG #6 STA-KON

Price $1.1593 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C10-6FL

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Locking, Short Sleeve
Conductor Size 12-10 AWG Stud Size #6
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Tang Type Fork Temperature Rating 150 degrees C
Width 1.63 in Standards UL E9809 Listed
UPC 786210806747

Packages

250 - UNIT - (250)