Abbotsford
WAG7871712

WAGO CANADA INC. 787-1712 SWTCED-MODE PWR ECO 1PH 24VDC OP VLT 2.5AOP CUR

Price $76.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:787-1712

Description

Switched Mode Power Supply with Eco, 1-phase, 24 VDC output voltage, 2.5 A output current, DC OK contact, 6 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Suitable for both parallel and series operation. Electrically isolated output voltage (SELV) per EN 60335-1 and UL 60950-1; PELV per EN 60204. DIN-35 rail mountable in different positions. Direct installation on mounting plate via cable grip.

Specifications

Brand Name Wago Corp Item Name Switch Mode Power Supply Unit
Type 1-Phase Input Voltage 240 VAC
Output Voltage 24 VDC Amperage Rating 2.5 A
Frequency Rating 47 - 63 Hz Mounting Type 35 mm DIN-Rail, Screw
Temperature Rating -25 to 60 °C Application For use in control cabinets
UPC 055143037246

Packages

1 - UNIT - 1