Abbotsford
SCHSMT1000C

SCHNEIDER ELECTRIC 1000VA 120V APC Smart-UPS Tower

Price $1,364.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMT1000C

Description

This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 1000VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 8 NEMA 5-15R outlets. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SMT UPS has a 3-year warranty, and built-in lead-acid battery has a 2-year warranty. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.


1000VA/700W line interactive pure sine wave tower UPS

Ideal for servers, storage, network closets, business VoIP & desktops, retail POS

Automatic Voltage Regulation helps correct utility voltage

Cloud-based remote power monitoring via SmartConnect Ethernet Port

Graceful shutdown using serial or USB cables via PowerChute Serial Shutdown

Specifications

Brand Name APC Item Name Smart Line-Interactive UPS
Power Rating 1000 VA Voltage Rating 120 V
Color/Finish Black Battery Type Lead Acid
Mounting Type Tower Number of Outlets 8
Protection Type Surge Interface Type SmartConnect Port, Smart Slot
NEMA Rating NEMA 5-15R Environmental Conditions -15 to 45 °C Storage Temperature
Standards Energy Star V2.0 Certified, California Proposition 65 Warning UPC 731304322771

Packages

1 - UNIT - 1