Abbotsford
PYR21031442

KIDDE CANADA 21031442 DETECT Compact Smoke Alarm, AA Battery Powered

Price $26.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031442

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 10SDR-CA. This alarm offers a compact design for small spaces without sacrificing the key features you need. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, the alarm is powered by replaceable AA batteries (included) for continual detection even during outages. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. And it’s equipped with end-of-life notifications that will beep to remind you it’s time to replace it 10 years after it is powered.

Specifications

Brand Name Kidde Item Name Compact Smoke Alarm
Sensor Type Photoelectric Smoke Sensor Number of Sensors 1
Mounting Type Twist-and-click mounting bracket Humidity Up to 95% relative humidity (RH), non-condensing
Series/Model 10SDR-CA Audible Alert Yes
Visual Alert Yes Interconnection Capability n/a
Wiring Type n/a Battery Type 2 AA
Loudness 85dB at 3m (10ft) Dimensions 10.2 cm x 5.1 cm x 10.2 cm
Operating Temperature 4.4°C (40°F) to 37.8°C (100°F) Warranty 10-Year Limited Warranty (batteries excluded)
Standards NFPA 72, NFPA 101, ULC S531 Listed, UL 217 Listed Application Residential
UPC 047871314423

Packages

6 - UNIT - (6)