Abbotsford

KLEIN TOOLS, INC ET05 Thermometer Digital Thermometer 40 - 482 °F

Price $26.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:ET05
Documents Documents

Description

Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.


User selectable Fahrenheit and Celsius temperature measurements

Measurement range is -40 to 482-degrees Fahrenheit (-40 to 250-degrees Celsius) with a room temperature accuracy of +/- 2.7-degrees Fahrenheit (+/- 1.5-degrees Celsius)

Backlit display for easy viewing in low light

Max/Min, Hold and Average functions

Not a medical device thermometer is NOT intended for use on people or animals.

Auto-power off after 15 minutes conserves battery life

3-Inch stainless steel probe with protective sheath that also acts as a handle

Lightweight, compact tool with pocket clip provides easy storage and quick access

Specifications

Brand Name Klein Tools Item Name Thermometer
Type Digital Thermometer Temperature Rating 40 - 482 °F
Resolution 0.1 °C Battery Type 2 X LR44
Display Digital Width 1-5/64 in
Depth 15/16 in Height 6-1/2 in
Material Stainless Steel Application Ambient and Direct-Contact Temperature Readings
UPC 092644690600

Packages

1 - UNIT - 1