Description
Klein Tools Bifocal Safety Glasses (+1.50 Diopters) deliver dual-purpose protection and magnification for tradespeople who demand clarity and safety on the job. High-impact rated and UV-blocking, these glasses feature an anti-fog lens for clear vision in any environment. A low-profile, wraparound design with a slip-resistant nosepiece ensures a secure, comfortable fit that works seamlessly with other PPE.
Specifications
| Brand Name | Klein Tools | Item Name | Bifocal Safety Glasses +1.50 |
| Type | Safety Eyewear | Lens Color | Clear |
| UV Protection | 99.9% UV | Frame Style | Semi-Frame |
| Frame Color | Black / Orange | Diopter | +1.50 |
| Frame Material | Nylon | For Use With | Reading fine print and performing detail work |
| Includes | Bi-Focal Safety Glasses With +1.50 diopters | Standards | ANSI Z87.1+ (2020), CSA Z94.3 (2020) |
| Application | General Construction |
Packages
| 1 - UNIT - 1 |