Abbotsford
MIL48732120

MILWAUKEE ELECTRIC TOOL 48-73-2120 Performance Safety Glasses - Yellow Fog-Free Lenses

Price $25.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-2120

Description

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. This protective eyewear passes a high-velocity impact test, for lenses with military-grade impact protection. The protective glasses have fog-free lenses, so they stay clear in the toughest conditions and are coated to reduce scratching. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light.


High Impact. Fog-Free Lenses.

Military Grade Impact Protection

Lasting Fog-Free Lenses

Lens Resist Scratching

Comfortable Temple Arms - Extended Wear

Yellow lenses for enhanced contrast in low light applications

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

MIL-PRF-32432 Ballistic Impact Fragmentation - Class 1

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance, Military Grade Lens Material Polycarbonate
Lens Coating Fog-Free Lens Color Yellow
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242595624

Packages

6 - UNIT - (6)