Abbotsford
MIL48736931

MILWAUKEE 48-73-6931 A3 GLOVES W/WEAR-DEFENSE

Price $21.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-6931

Description

Built for maximum performance, the Cut Level 3 High-Dexterity Nitrile Dipped Gloves w/ WEAR-DEFENSE™ Protection deliver the longest glove life while providing high dexterity for demanding applications. Featuring an 18-gauge coreless knit for total mobility, these gloves deliver a lighter, more breathable fit with increased stretch for ultimate comfort. MILWAUKEE® WEAR-DEFENSE™ Protection provides the most durable coating, maximizing abrasion resistance and extending glove life in high-wear areas. Built for professionals who demand high dexterity without compromising durability, these gloves are designed to work harder and last longer.


LGest Life of All 18 GA Cut Gloves. High Dexterity.

WEAR-DEFENSE™ Protection - Most Durable Coating

18 GA - Total Mobility

Ultimate Comfort

Coreless Cut Resistant Yarn

ANSI/ISEA 105-2024 Cut Level 3

ANSI/ISEA 105-2024 Abrasion Level 6

ANSI/ISEA 105-2024 Puncture Level 3

EN388 - 4X42C

SMARTSWIPE™ Touchscreen Compatible Fingertips

Packages

6 - UNIT - (6)