Abbotsford
MIL48731450

MILWAUKEE 48-73-1450 Clear Eye Visor Replacement Lenses

Price $179.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1450

Description

The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These Z.87.1+ Milwaukee eye visor lenses are classified as spectacles and can be used in place of safety glasses. This pack includes five clear replacement lenses for BOLT™ Eye Visor. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. These visor lenses are compatible with the BOLT™ System which allows users to Secure Attachments Simultaneously.


Best Fit. Easy Headlamp Use.

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

BOLT™ - Secure Accessories Simultaneously

Includes 5 Clear Replacement Lenses

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Third-Party tested & certified

High-Impact Polycarbonate Lens

Secure Locking Captive Slide

Specifications

Brand Name Milwaukee Item Name Visor
Type Replacement Color Clear
Material Polycarbonate Visor Height 3 in
Visor Width 10 in For Use With Milwaukee Safety Helmets and Hard Hats
Includes (5) Visor UPC 045242741267

Packages

1 - UNIT - 1