Abbotsford
KLN60863BR

KLEIN TOOLS, INC 60863BR HARD HAT NON VENTED FULLBRIM STYLE GRAY

Price $78.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60863BR

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely without the need for straps.

Specifications

Brand Name Klein Tools Item Name Hard Hat, Non-Vented, Full Brim Style, Gray
Type Type 1 Size 6.5 to 8
Material PC/ABS Color Gray
Suspension Type 6-Point Venting No
Includes Hard Hat, User Guide, Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application Class E UPC 092644030574

Packages

1 - UNIT - 1