×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
BRAI4311KITARC

W H BRADY I4311-KIT-ARC ARC FLASH KIT WIFI/BT NANA I4311

Price $5,972.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-ARC

Description

SET UP SHOP ANYWHERE WITH THE I4311 INDUSTRIAL LABEL PRINTER WITH PORTABILITY — THE FIRST 4” WIDE LABEL PRINTER WITH AN ALL-DAY BATTERY AND ERGONOMIC CARRYING HANDLE. CONVENIENT KIT: SAVE MONEY AND GET EVERYTHING YOU NEED TO START CREATING DURABLE, OSHA-COMPLIANT ARC FLASH AND ELECTRICAL LABELS. 0.25" TO 4" WIDE LABELS: THE I4311 PRINTER LETS YOU PRINT EVERYTHING YOU NEED, WHERE YOU NEED IT. ALL-DAY BATTERY: SWAPPABLE, FAST-CHARGING BATTERY PRINTS UP TO 5,000 LABELS ON A SINGLE CHARGE. EASILY TRANSPORTABLE: WEIGHTS ONLY 13 LBS. WITH BATTERY AND HAS AN ERGONOMIC HANDLE. AUTOMATIC SETUP: LABELSENSE™ TECHNOLOGY AUTOMATICALLY DETECTS AND CALIBRATES MATERIALS TO ELIMINATE MANUAL SETUP, TRIAL AND ERROR, AND MATERIAL WASTE. FULLY CONNECTED: WORK ON A PHONE, LAPTOP OR TABLET VIA WI-FI, BLUETOOTH OR ETHERNET. DURABLE LABELS AND RIBBONS: B-595 VINYL LABELS, B-593 RAISED PANEL POLYESTER LABELS AND SMEAR-PROOF RIBBONS WITHSTAND HARSH ENVIRONMENTS. KIT INCLUDES PRINTER AND THE FOLLOWING LABELS, RIBBONS AND SOFTWARE: (1) 2.25" CONTINUOUS ORANGE VINYL LABEL (B30C-2250-595-OR), (1) ANSI WARNING VINYL LABELS (B30-25-595-ANSIWA), (1) RAISED PANEL POLYESTER LABELS (B30EP-174-593-WT), (2) BLACK RIBBON CARTRIDGES (B30-R10000), (1) I4311 PRINTER (I4311-WB-SFID), (1) BRADY WORKSTATION DESIGN & PRINT PRO (BWS-DPP-VWS).

Packages

1 - UNIT - 1