Abbotsford
MIL48735214

MILWAUKEE ELECTRIC TOOL 48-73-5214 AR/FR Cat. 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 4XL/5XL (ANSI/CSA)

Price $157.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5214

Description

The MILWAUKEE® 4XL/5XL AR/FR CAT. 1 Class 2 Mesh High Visibility Breakaway Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an external pocket for easy access to essential items while on the job. The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD® Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.1 cal./cm². The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 2 Safety Vests are ANSI and CSA compliant .


Quick External Size Adjustment - Better Fit

ATPV: 4.1 cal./cm²

Fall Protection Pass Through

Secure Hook & Loop Closure

Chest Pocket with Hook and Loop Opening/Closure

1 Internal Pocket

Anti-Static Mesh - Reduces Static Buildup

5-Point Breakaway on shoulders, sides, and front

ANSI 107-2020 CLASS 2 TYPE R

Customizatize Your PPE

Specifications

Brand Name Milwaukee Item Name Safety Vest with High-Visibility Reflective Stripe
Type Arc Flash, Breakaway, Flame-Resistant Size 4X-Large/5X-Large
Gender Unisex Chest Size 50 - 54 in
Waist Size 42 - 46 in ANSI Class Class 3
Material Polyester Closure Type Hook and Loop
Number of Pockets 10 Color Yellow
Length 25-591/1000 in Stripe Color Silver
Arc Thermal Protective Value (ATPV) Rating 4.1 cal/cm² Hazard Risk Category (HRC) Category 1
Fabric Weight 6 oz Standards ANSI107-15, ASTM F1506, CSA Certified
UPC 045242604180

Packages

7 - UNIT - (7)