Abbotsford
MIL48735233

MILWAUKEE ELECTRIC TOOL 48-73-5233 AR/FR Cat. 1 Class 3 Breakaway High Visibility Yellow Mesh Safety Vest - 2XL/3XL (ANSI/CSA)

Price $196.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5233

Description

The MILWAUKEE® 2X/3XL AR/FR CAT. 1 Class 3 Mesh Breakaway High Visibility Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an external pocket for easy access to essential items while on the job. The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD® Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.0 cal./cm². Class 3 high visibility vests are recommended for working in environments requiring additional visibility, traffic traveling over 50 MPH, and/or around heavy machinery. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 3 Safety Vests are ANSI and CSA compliant and can be customized by adding a logo.


Quick External Size Adjustment - Better Fit

ATPV: 4.1 cal./cm²

Fall Protection Pass Through

Secure Hook & Loop Closure

Chest Pocket with Hook and Loop Opening/Closure

1 Internal Pocket

Anti-Static Mesh - Reduces Static Buildup

5-Point Breakaway on shoulders, sides, and front

ANSI107-15 CLASS 3 TYPE R

Customize Your PPE

Specifications

Brand Name Milwaukee Item Name Safety Vest with High-Visibility Reflective Stripe
Type Arc Flash, Breakaway, Flame-Resistant Size 2X-Large/3X-Large
Gender Unisex Chest Size 46 - 50 in
Waist Size 38 - 42 in ANSI Class Class 3
Material Polyester Closure Type Hook and Loop
Number of Pockets 10 Color Yellow
Length 25-591/1000 in Stripe Color Silver
Arc Thermal Protective Value (ATPV) Rating 4.1 cal/cm² Hazard Risk Category (HRC) Category 1
Fabric Weight 6 oz Standards ANSI107-15, ASTM F1506, CSA Certified
UPC 045242604333

Packages

7 - UNIT - (7)