Abbotsford
MILF102G212X

MILWAUKEE ELECTRIC TOOL F102G-212X M12™ Women's Heated AXIS™ Jacket

Price $384.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:F102G-212X

Description

The MILWAUKEE® M12™ Women’s Heated AXIS™ Jacket delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY™ and low-bulk insulation, optimal comfort and mobility are achieved. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. With ground-up developed AXIS™ ripstop fabric, this MILWAUKEE® jacket provides robust protection against the elements without sacrificing movement. Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.


HEXON HEAT TECHNOLOGY™ EQUIPPED

STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE

All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high

(3) Heat Zones: Chest, Back and Shoulders

High, Medium and Low heat settings for each zone

Zone Control Options: Chest & Back and/or Shoulders

4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement

Low-bulk insulation keeps you warm without sacrificing mobility

Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading

Wind and water resistant with DWR finish

Specifications

Brand Name Milwaukee Tool Sub Brand AXIS™
Gender Women Material Polyester
Series 12 UPC 045242876372

Packages

1 - UNIT - 1