SIEMENS CANADA LTD 3SU19000AG100AA0 Sirius Act Label Holder Flat, Frame Rounded Off 44.8 mm Hx 29.8 mm W Black
Description
SIRIUS ACT Label holder for use with labelling plate 12.5 x 27 mm.
Specifications
| Brand Name | Siemens | Sub Brand | Sirius Act |
| Item Name | Label Holder | Type | Flat, Frame Rounded Off |
| Length | 1.000 in | Width | 29.8 mm |
| Height | 44.8 mm | Material | Plastic |
| Color | Black | Series/Model | 3SU1 |
| Standards | CSA Certified, UL, EAC and CE Listed | Application | For 12.5 x 27 mm Labeling Plate and Gluing |
| UPC | 804766079061 |
Packages
| 1 - UNIT - 1 |