Abbotsford
BRAJ1442492

W H BRADY J-144-2492 LABELS PRINTER PRESIZED0.5IN DIA 3 UP

Price $288.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:J-144-2492

Description

Need color for lab work with curved or frozen surfaces? Use FreezerBondz™ Cryogenic Polyester Labels that combine performance and the power of Brady inkjet printing.Specialized – Inkjet-printable B-2492 FreezerBondz™ labels are ideal for curved, frozen surfaces on vials, tubes and centrifuge samplesAdhesive – Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces or wrapping around tubes and vials with a 1/8 in. overlapDurable – Labels withstand chemicals, abrasions and storage in liquid nitrogen and have a high/low temperature range of -320° to 212°F (-196° to 100°C)Certifications – RoHS compliant to 2011/65/EU (Pass 2015/863)Full-color printing helps enable clear sample identification, reduce errors and streamline workflowsBuilt-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interactionFor use with the BradyJet™ J7300 Color Label PrinterInk cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1

Packages

1 - UNIT - 1