Abbotsford
APPSLNPHAQ

APPLETON GROUP CANADA LTD SLNPHAQ HAND-AUTO SEL. SW. NAMEPLATE

Price $34.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:SLNPHAQ

Description

Appleton™ explosionproof, dust-ignitionproof EFD/EFDB and EDS Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD/EFDB and EDS Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Brand Name Appleton Sub Brand Contender™
Type Nameplate Standards Class I, Division 1, Groups C, D Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781381675772

Packages

1 - UNIT - 1