Abbotsford
CRHAPJ10487

DEALER SOURCE INC. APJ10487 PLUG WELDING 100A 3W 4P600V ARKTITE

Price $622.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:APJ10487

Description

Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70 inch, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 VAC,250 VDC.

Specifications

Brand Name Crouse-Hinds Sub Brand Arktite®
Item Name Mating Plug Type Heavy-Duty, Straight, Style 2
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 100 A
Color/Finish Electro Tin-Plated Series/Model APJ
Cord Size 0.875 - 1.7 in Terminal Connection Crimp
Contact Material Brass NEMA Rating NEMA 4
Material Copper-Free Aluminum Dimensions 10.13 in L x 4.13 in W x 4.13 in H
Standards UL Listed Application For Welding

Packages

1 - UNIT - 1