Abbotsford
HUB520LP

HUBBELL 520LP PLUG, 20A 125V, 5-20P, ILLUMINATED

Price $16.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:520LP
Documents Documents

Description

PLUG, 20A 125V, 5-20P, ILLUMINATED


Durable Polycarbonate and Nylon

360 Degree LED Visibility Around Body

Accepts Both Round and Flat Cable

Elastomeric dust seal prevents dust, moisture, and contaminants from entering the wiring chamber

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Straight Blade
Item Name Straight Blade Male Plug Type Illuminated, Commercial Grade
Number of Wires 3 Number of Poles 2,2
Voltage Rating 125 V Amperage Rating 20 A
Conductor Size 14-10 AWG Stranded Color/Finish Black/Clear
NEMA Rating 5-20P Environmental Conditions UL 94 V-2 Flammability Rating
Standards CSA Certified, UL 498 Listed Application Commercial Grade
UPC 783585531281

Packages

1 - UNIT - 1