Description
APC Service Bypass PDU, 120V 15AMP W/ (8) NEMA 5-15R
Specifications
| Brand Name | APC | Item Name | Service Bypass Power Distribution Unit |
| Voltage Rating | 120 V | Amperage Rating | 15 A |
| Number of Outlets | 8 | NEMA Configuration | NEMA 5-15R |
| Cord Length | 8.01 in | Color | Black |
| Mounting | Front/Rack | Warranty | 2 yr |
| For Use With | APC InfraStruXure® Type A, Smart-UPS and Symmetra UPS | Includes | Rack Mounting Brackets, User Manual |
| UPC | 731304266730 |
Packages
| 1 - UNIT - 1 |