Abbotsford
wrmrdzcbk10

WIREMOLD RDZCBK10 radiant Furniture Power 2- Outlet With USB-A And USB-C Switching Unit With 10 ft Cord, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:WIREMOLD
Manufacturer #:RDZCBK10

Description

radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB- A, USB-C and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Type 2 Type A/C USB, Tamper-Resistant
Dimensions 2-1/2 in L x 5-5/8 in W x 2 in H Number of Outlets 2
Cable Entry Pass-Through Plug Cord Length 10 ft
Color/Finish Black Mounting Type Horizontal/Vertical
Standards cETLus Listed to UL962A, CSA C22.2 No. 308 Certified Application For Commercial, Office
UPC 786776192469

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok