Abbotsford
MIL49940503

MILWAUKEE 49-94-0503 WHEEL CUTOFF 4 1/2X1/4X7/8IN TYP27

Price $2.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0503

Description

The metal grinding wheels are designed for long life and fast removal in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and rapid material removal vs standard competition– while maintaining smooth, controlled grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The grinding wheels offer exceptional versatility to grind carbon steel, stainless steel, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 4-1/2" x 1/4" x 7/8" Metal Grinding Wheel - Type 27 Type 27
Diameter 4.5 in Thickness 1/4 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13300 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Grinding

Packages

1 - UNIT - 1