Abbotsford
MIL49940533

MILWAUKEE 49-94-0533 7" x 1/4" x 7/8" Metal Grinding Wheel - Type 27

Price $7.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0533

Description

The metal grinding wheels are designed for long life and fast removal in metal and stainless-steel applications. Engineered with unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and rapid material removal vs standard competition– while maintaining smooth, controlled grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The grinding wheels offer exceptional versatility to grind carbon steel, stainless steel, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.


Long Life. Fast Removal.

Up To 2X Life in Metal

Rapid Material Removal

Smooth, Controlled Grinding

3 Sheets of Fiber Glass Reinforcement

Advanced Zirconia Grain Provides Clean Finish

For Use on Metal and Stainless Steel

7" Wheel Diameter

Type 27

7/8" Arbor

Specifications

Brand Name Milwaukee Tool Item Name 7" x 1/4" x 7/8" Metal Grinding Wheel - Type 27
Type 27 Diameter 7 in
Thickness 1/4 in Arbor/Shank Size 7/8 in
Width 7 in Maximum Speed 8600 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Angle Grinder
Application Grinding UPC 045242464647

Packages

1 - UNIT - 1