Abbotsford
MIL49940601

MILWAUKEE 49-94-0601 4-1/2" METAL GRINDING WHEEL

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0601

Description

The Performance+ metal grinding wheels are designed for longer life and faster material removal in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal grinding, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application, allowing for a faster rate of removal. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control. Manufactured with three full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for exceptional durability. The grinding wheels offer excellent versatility, enabling the clean grinding of carbon steel, stainless steel, and nickel-based alloys, as well as other ferrous metals such as steel, angle iron, pipe, and rebar.


LGer Life. Faster Removal.

Last up to 5X LGer Than STD

Faster Rate of Removal

Consistent Grain Exposure for More CNTRL

3 SHTs of FBR GLS Reinforcement

Advanced Zirconia Grain Provides Clean Finish

For Use on MTL and Stainless STL

4-1/2" Wheel Diameter

Type 27

7/8" Arbor

Specifications

Item Name 4-1/2" x 1/4" x 7/8" Performance+ Metal Grinding Wheel - Type 27 - 5pk Type 27
Diameter 4.5 in Thickness 1/4 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13300 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Grinding
UPC 045242464371

Packages

1 - UNIT - 1