Abbotsford
MIL49940607

MILWAUKEE 49-94-0607 4-1/2" x 1/4" x 5/8"-11 Performance+ Metal Grinding Wheel - Type 27

Price $6.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0607

Description

The Performance+ metal grinding wheels are designed for longer life and faster material removal in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal grinding, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application, allowing for a faster rate of removal. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control. Manufactured with three full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for exceptional durability. The grinding wheels offer excellent versatility, enabling the clean grinding of carbon steel, stainless steel, and nickel-based alloys, as well as other ferrous metals such as steel, angle iron, pipe, and rebar.


Longer Life. Faster Removal.

Last up to 5X Longer Than Standard

Faster Rate of Removal

Consistent Grain Exposure for More Control

3 Sheets of Fiber Glass Reinforcement

Advanced Zirconia Grain Provides Clean Finish

For Use on Metal and Stainless Steel

4-1/2" Wheel Diameter

Type 27

5/8"-11 Threaded Hub Arbor

Specifications

Brand Name Milwaukee Tool Item Name 4-1/2" x 1/4" x 5/8"-11 Performance+ Metal Grinding Wheel - Type 27
Type Type 27 Diameter 4.5 in
Thickness 1/4 in Arbor/Shank Size 5/8 in - 11
Width 4.5 in Maximum Speed 13300 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Angle Grinder
Application Grinding UPC 045242464500

Packages

1 - UNIT - 1