Abbotsford
MIL49940617

MILWAUKEE 49-94-0617 WHEEL CUTOFF 5X1/4X5/8IN TYP27 PERF

Price $7.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0617

Description

Performance+ metal grinding wheels are designed for longer life and faster material removal in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal grinding, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application, allowing for a faster rate of removal. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control. Manufactured with three full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for exceptional durability. Our grinding wheels offer excellent versatility, enabling the clean grinding of carbon steel, stainless steel, and nickel-based alloys, as well as other ferrous metals such as steel, angle iron, pipe, and rebar.

Specifications

Item Name 5" x 1/4" x 5/8"-11 Performance+ Metal Grinding Wheel - Type 27 Type 27
Diameter 5 in Thickness 1/4 in
Arbor/Shank Size 5/8 in - 11 Width 5 in
Maximum Speed 12250 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Grinding
UPC 045242464364

Packages

1 - UNIT - 1