Abbotsford
MIL49940703

MILWAUKEE 49-94-0703 4-1/2" METAL GRINDING WHEEL

Price $15.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0703

Description

The MILWAUKEE® Ceramic+ metal grinding wheels are designed to deliver the fastest material removal and unmatched productivity in metal and stainless steel applications. The Ceramic+ line of wheels is equipped with self-sharpening, shaped ceramic grain, resulting in 2X faster material removal – increasing your overall productivity on the job. Our shaped ceramic grain will continuously form new, sharp peaks within the grains to maintain performance and result in less effort required to complete your application – saving time and energy. The innovative bonding process and wheel formula are optimized for uniform grain release throughout the wheel's lifespan, resulting in a longer-lasting performance than competitive ceramic wheels. These Ceramic+ grinding wheels deliver cleaner finishes and help reduce vibration while grinding. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a uniform grain concentration, these wheels are engineered for durability. Our grinding wheels offer exceptional versatility to grind carbon steel, stainless, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.


Fastest Removal. Unmatched Productivity.

2X Faster Material Removal Than STD

LGer Life vs Competitive Ceramic

Less Effort While Grinding

Shaped Ceramic Grain Provides Consistent, Clean Finishes

Optimized Ceramic Bond for Uniform Grain Release Throughout Use

Less Vibration While Grinding

3 SHTs of FBR GLS Reinforcement

For Use on MTL and Stainless STL

4-1/2" Wheel Diameter

Specifications

Item Name 4-1/2" x 1/4" x 7/8" Ceramic+ Metal Grinding Wheel - Type 27 Type 27
Diameter 4.5 in Thickness 1/4 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13300 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Grinding
UPC 045242464654

Packages

1 - UNIT - 1