Abbotsford
MIL49940717

MILWAUKEE 49-94-0717 5" x 1/4" x 5/8"-11 Ceramic+ Metal Grinding Wheel - Type 27

Price $20.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0717

Description

The MILWAUKEE® Ceramic+ metal grinding wheels are designed to deliver the fastest material removal and unmatched productivity in metal and stainless steel applications. The Ceramic+ line of wheels is equipped with self-sharpening, shaped ceramic grain, resulting in 2X faster material removal – increasing your overall productivity on the job. Our shaped ceramic grain will continuously form new, sharp peaks within the grains to maintain performance and result in less effort required to complete your application – saving time and energy. The innovative bonding process and wheel formula are optimized for uniform grain release throughout the wheel's lifespan, resulting in a longer-lasting performance than competitive ceramic wheels. These Ceramic+ grinding wheels deliver cleaner finishes and help reduce vibration while grinding. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a uniform grain concentration, these wheels are engineered for durability. Our grinding wheels offer exceptional versatility to grind carbon steel, stainless, and nickel-based alloys in materials like steel, angle iron, pipe, rebar, and other ferrous metals.


Fastest Removal. Unmatched Productivity.

2X Faster Material Removal Than Standard

Longer Life vs Competitive Ceramic

Less Effort While Grinding

Shaped Ceramic Grain Provides Consistent, Clean Finishes

Optimized Ceramic Bond for Uniform Grain Release Throughout Use

Less Vibration While Grinding

3 Sheets of Fiber Glass Reinforcement

For Use on Metal and Stainless Steel

5" Wheel Diameter

Specifications

Brand Name Milwaukee Tool Item Name 5" x 1/4" x 5/8"-11 Ceramic+ Metal Grinding Wheel - Type 27
Type 27 Diameter 5 in
Thickness 1/4 in Arbor/Shank Size 5/8 in - 11
Width 5 in Maximum Speed 12250 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Angle Grinder
Application Grinding UPC 045242464678

Packages

1 - UNIT - 1