Abbotsford
MIL49940803

MILWAUKEE 49-94-0803 WHEEL CUTOFF 4 1/2X1/8X7/8IN TYP27 DUAL

Price $2.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0803

Description

The metal 1/8” combo wheels are designed for long life in pipeline, metal, and stainless-steel cutting/grinding applications. Engineered with unique formula of resin bonding agents and aluminum oxide grain, these wheels offer long-lasting performance – while maintaining smooth, controlled cutting and grinding throughout the job. Manufactured with 3 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The combo wheels offer exceptional versatility, capable of cutting, notching, de-burring, root pass removal, and light grinding applications. For use in carbon steel, stainless, and nickel-based alloys.

Specifications

Type 27 Diameter 4.5 in
Thickness 1/8 in Arbor/Shank Size 7/8 in
Width 4.5 in Maximum Speed 13300 rpm
Applicable Materials Metal, Stainless Steel, Steel Application Cutting & Grinding
UPC 045242464104

Packages

1 - UNIT - 1