Abbotsford
MIL49940913

MILWAUKEE 49-94-0913 5" METAL COMBO WHEEL

Price $3.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0913

Description

The Performance+ metal 1/8” combo wheels are designed for longer life and better control in pipeline, metal, and stainless-steel cutting/grinding applications. The Performance+ line of wheels delivers increased life, allowing for fewer wheel changes. The premium zirconia grain maintains sharp edges throughout the application for a faster rate of removal, while the enhanced bonding structure consistently releases fresh grain as it wears, providing more control and smoother finishes. Manufactured with 3 full sheets of high-strength fiberglass reinforcement and a higher zirconia grain concentration, these wheels are engineered for durability. The combo wheels offer exceptional versatility, capable of cutting, notching, de-burring, root pass removal, and light grinding applications. For use in carbon steel, stainless, and nickel-based alloys.


LGer Life. Better CNTRL.

Increased Life

Consistant Grain Exposure for More CNTRL

Effective Cutting and Grinding

Specifications

Item Name 5" x 1/8" x 7/8" Performance+ Dual Metal Cut & Grind Wheel - Type 27 Type 27
Diameter 5 in Thickness 1/8 in
Arbor/Shank Size 7/8 in Width 5 in
Maximum Speed 12250 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For use in carbon steel, stainless, and nickel-based alloys. Application Cutting & Grinding
UPC 045242464074

Packages

1 - UNIT - 1