Abbotsford
MIL49940005

MILWAUKEE 49-94-0005 4-1/2" METAL CUT OFF WHEEL

Price $1.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0005

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. Our cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


LG Life. Fast Cuts.

Up to 2X Life in MTL

10% Faster Cutting vs STD

Smooth, CNTRLled Cutting

2 SHTs of FBR GLS Reinforcement

Advanced AL Oxide Grain Provides Clean Cuts

For Use in MTL and Stainless STL

4-1/2" Wheel Diameter

Type 1

7/8" Arbor

Specifications

Type Type 1 Diameter 4.5 in
Thickness .045 in Arbor/Shank Size 7/8 in
Width 4.5 in Maximum Speed 13300 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Angle Grinder
Application Cutting UPC 045242550975

Packages

1 - UNIT - 1