Abbotsford
MIL49940033

MILWAUKEE 49-94-0033 WHEEL CUTOFF 7X1/16X7/8IN TYP1

Price $3.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0033

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with our unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 7" x 1/16" x 7/8" Metal Cut Off Wheel -Type 1 Type Type 1
Diameter 7 inch Thickness 1/16 inch
Arbor/Shank Size 7/8 inch Width 7 inch
Maximum Speed 8600 rpm Applicable Materials Metal, Stainless Steel, Steel
Application Cutting

Packages

1 - UNIT - 1