Abbotsford
MIL49940043

MILWAUKEE 49-94-0043 9" METAL CUT OFF WHEEL

Price $5.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0043

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


LG Life. Fast Cuts.

Up to 2X Life in MTL

10% Faster Cutting vs STD

Smooth, CNTRLled Cutting

2 SHTs of FBR GLS Reinforcement

Advanced AL Oxide Grain Provides Clean Cuts

For Use in MTL and Stainless STL

9" Wheel Diameter

Type 1

7/8" Arbor

Specifications

Item Name 9" x 3/32" x 7/8" Metal Cut Off Wheel -Type 1 Type 1
Diameter 9 in Thickness 3/32 in
Arbor/Shank Size 7/8 in Width 9 in
Maximum Speed 6650 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder or Small Handheld Cut-Off Saw Application Cutting
UPC 045242464258

Packages

1 - UNIT - 1