Abbotsford
MIL49940068

MILWAUKEE 49-94-0068 14" METAL CUT OFF WHEEL

Price $10.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0068

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


LG Life. Fast Cuts.

Up to 2X Life in MTL

10% Faster Cutting vs STD

Smooth, CNTRLled Cutting

2 SHTs of FBR GLS Reinforcement

Advanced AL Oxide Grain Provides Clean Cuts

For Use in MTL and Stainless STL

14" Wheel Diameter

Type 1

20mm Arbor

Specifications

Item Name 14" x 1/8" x 20mm Metal Cut Off Wheel -Type 1 Type 1
Diameter 14 in Thickness 1/8 in
Arbor/Shank Size 20 mm Width 14 in
Maximum Speed 5500 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Handheld Cut Off Saw Application Cutting
UPC 045242464562

Packages

1 - UNIT - 1