Abbotsford
MIL49940073

MILWAUKEE 49-94-0073 WHEEL CUTOFF 14X1/8X1IN TYP1

Price $10.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0073

Description

The metal cut-off wheels are designed for long life and fast cuts in metal and stainless-steel applications. Engineered with unique formula of resin bonding agents and aluminum oxide grain, these wheels deliver up to 2X life and 10% faster cutting vs standard competition– while maintaining control and clean cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.

Specifications

Item Name 14" x 1/8" x 1" Metal Cut Off Wheel -Type 1 Type 1
Diameter 14 in Thickness 1/8 in
Arbor/Shank Size 1 in Width 14 in
Maximum Speed 5500 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Handheld Cut Off Saw Application Cutting

Packages

1 - UNIT - 1