Abbotsford
MIL49940107

MILWAUKEE 49-94-0107 4-1/2" METAL CUT OFF WHEEL

Price $2.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0107

Description

The Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. The cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


LGer Life. Faster Cuts.

Up to 5X Life in MTL

25% Faster Cutting vs STD

Consistent Grain Exposure for More CNTRL

2 SHTs of FBR GLS Reinforcement

Advanced AL Oxide Grain Provides Clean Cuts

For Use in MTL and Stainless STL

4-1/2" Wheel Diameter

Type 27

7/8" Arbor

Specifications

Item Name 4-1/2" x .045" x 7/8" Performance+ Metal Cut Off Wheel - Type 27 Type 27
Diameter 4.5 in Thickness .045 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13300 rpm Applicable Materials Metal, Stainless Steel, Steel
For Use With For Use With Angle Grinder Application Cutting
UPC 045242464036

Packages

1 - UNIT - 1