Abbotsford
MIL49940173

MILWAUKEE 49-94-0173 14" x 1/8" x 1" Performance+ Metal Cut Off Wheel - Type 1

Price $13.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-0173

Description

The Performance+ metal cut-off wheels are designed for longer life and faster cuts in metal and stainless-steel applications. The Performance+ line of wheels delivers up to 5X life in metal cutting, allowing for fewer wheel changes. The advanced aluminum oxide grain maintains sharp edges throughout the cut, resulting in up to 25% faster cutting. The enhanced bonding structure consistently releases fresh grain as it wears, providing more control during the cut. Manufactured with 2 full sheets of high-strength fiberglass reinforcement and a higher grain concentration, these wheels are engineered for exceptional durability. The cut-off wheels offer unparalleled versatility for cutting through carbon steel, stainless steel, and nickel-based alloys, including materials such as steel, angle iron, pipe, rebar, and other ferrous metals.


Longer Life. Faster Cuts.

Up to 5X Life in Metal

25% Faster Cutting vs Standard

Consistent Grain Exposure for More Control

2 Sheets of Fiber Glass Reinforcement

Advanced Aluminum Oxide Grain Provides Clean Cuts

For Use in Metal and Stainless Steel

14" Wheel Diameter

Type 1

1" Arbor

Specifications

Brand Name Milwaukee Tool Item Name 14" x 1/8" x 1" Performance+ Metal Cut Off Wheel - Type 1
Type 1 Diameter 14 in
Thickness 1/8 in Arbor/Shank Size 1 in
Width 14 in Maximum Speed 5500 rpm
Applicable Materials Metal, Stainless Steel, Steel For Use With For Use With Handheld Cut Off Saw
Application Cutting UPC 045242464166

Packages

1 - UNIT - 1