Abbotsford
MIL49941905

MILWAUKEE 49-94-1905 4-1/2" MASONRY CUT OFF WHEEL

Price $2.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-1905

Description

The masonry cut-off wheels are designed for long life and fast cuts in concrete and masonry applications. Engineered with our unique formula of resin bonding agents and premium silicone carbide grain, these wheels offer long-lasting performance – while maintaining smooth, controlled cuts throughout the job. Manufactured with 2 full sheets of high-strength fiberglass reinforcement, these wheels are engineered for durability. The cut-off wheels offer exceptional versatility to cut through a variety of concrete and masonry materials.


LG Life. Fast Cuts.

EXTD Life in MSNRY

Quick Cutting

Smooth, CNTRLled Cutting

2 SHTs of FBR GLS Reinforcement

Silicon CRBD Grain Provides Durable Performance

For Use in Brick, BLCK, Stone, Mortar, and Other MSNRY Applications

4-1/2" Wheel Diameter

Type 1

7/8" Arbor

Specifications

Item Name 4-1/2" x 1/8" x 7/8" Masonry Cut Off Wheel -Type 1 Type 1
Diameter 4-1/2 in Thickness 1/8 in
Arbor/Shank Size 7/8 in Width 4.5 in
Maximum Speed 13330 rpm Applicable Materials Masonry
For Use With For Use With Angle Grinder Application Cutting
UPC 045242464708

Packages

1 - UNIT - 1