Abbotsford
mil096020

MILWAUKEE TOOL 0960-20 M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum

Price $179.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0960-20

Description

42 in. Water Lift Provides powerful suction for wet and dry applications

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Wet/Dry Vacuum Type Cordless, Compact
Tank Capacity 1.6 gal Voltage Rating 12 V
Amperage Rating 0.25 A Air Flow 45 ft³/min
Motor Type Powerstate™ Brushless Filter Type HEPA
Cord Type Cordless Brush Type Brushless
Color Black/Red Housing Material Polycarbonate
Sound Level 87 dB Dimensions 13.7 in L x 8.7 in W x 11.9 in H
Includes HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall-Mount Hanging Plate Standards OSHA Approved
UPC 045242568116

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok