Abbotsford
KLN15703LR

KLEIN TOOLS, INC 1570-3LR Lineman's Skinning Knife with Notch 3 in L Blade Steel Straight, Hook

Price $52.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1570-3LR

Description

Three-inch steel blade withstands frequent scoring and slitting of cable jacket. Blade and ring are securely molded in handle. Notch on blade back for scraping or removing wire insulation. Comfortable textured handle with finger grooves and guard.


Blade is securely molded in handle

Specifications

Brand Name Klein Tools Item Name Lineman's Skinning Knife with Notch
Type Hook Blade Blade Size 3 in L
Blade Material Steel Overall Length 8 in
Handle Color Black Blade Type Straight, Hook
Handle Type Comfortable Grip, Textured Handle Material Plastic
Application For Scoring and Slitting of Cable Jackets, Also Used for Scraping or Removing Wire Insulation UPC 092644441226

Packages

1 - UNIT - 1