Abbotsford
KLN31733

KLEIN TOOLS, INC 31733 FOLDING INSULATION CUTTER

Price $41.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31733

Description

Stay safe from rips or tears in your tool pouch with Klein Tools' Folding Insulation Cutter. The serrated stainless steel blade cuts through foam and fiberglass with ease, and folds back into the comfort-grip handle for added protection. The lockback mechanism secures the blade open for heavy duty use and stable cutting. After the job is done, you can easily fold the blade back down, even with work gloves on.


Serrated blade easily saws through foam and fiberglass insulation

Folded blade keeps cutter from piercing through tool pouches and bags

Blade made from durable 3CR13 stainless steel for heavy duty use

Heavy duty construction is as sturdy as fixed blade insulation knives

Lockback mechanism secures blade open

Comfortable, non-slip grip

Lanyard hole for tethering

Specifications

Brand Name Klein Tools Type Folding Insulation Cutter
Blade Material Hardened Carbon Steel Overall Length 11.9 in
Overall Width 1.45" (3.7 cm) Handle Material Over Molded Plastic
Handle Length 6.25 in Standards
Application Cuts Foam and Fiberglass Insulation UPC 092644317330

Packages

1 - UNIT - 1