Abbotsford
KLN44001BLK

KLEIN TOOLS, INC 44001-BLK Lockback Knife 2-1/2 in L Blade AUS8 Stainless Steel Drop Point, Lockback, Straight

Price $92.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44001-BLK

Description

Drop point blade is AUS 8 stainless-steel hardened to 58-59 Rc. Black chrome blade and black anodized-aluminium handle for corrosion resistance. Reversible thumb stud provides easy, one-handed opening. Includes removable pocket or belt clip for easy access.


Drop point blade is AUS 8 stainless steel

Includes removable pocket/belt clip for easy access

Specifications

Brand Name Klein Tools Item Name Lockback Knife
Type Lightweight Blade Size 2-1/2 in L
Blade Material AUS8 Stainless Steel Overall Length 6-1/8 in
Handle Color Black Blade Finish Chrome Plated
Blade Type Drop Point, Lockback, Straight Handle Type Slim
Handle Material Anodized Aluminum Application Reversible thumb stud provides easy, one-handed opening.
UPC 092644440113

Packages

1 - UNIT - 1