Abbotsford
KLN44003

KLEIN TOOLS, INC 44003 Pocket Knife 2-3/4 in L Blade AUS8 Stainless Steel Drop Point, Straight

Price $71.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:44003

Description

Impact resistant nylon resin handle with rubber insert. Reversible thumb stud provides easy one handed opening. Blade is AUS8 stainless hardened to 58-59 rc. Premium quality blade offers superior edge holding.

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Lightweight, Lockback Blade Size 2-3/4 in L
Blade Material AUS8 Stainless Steel Overall Length 7 in
Handle Color Black Blade Type Drop Point, Straight
Closed Length 4-1/8 in Handle Type Impact Resistant
Handle Material Nylon Resin Includes (1) Blade
UPC 092644440038

Packages

1 - UNIT - 1